Beli bearing rollers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Tapered Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  2. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  3. ASB Tapered Roller Bearing
    59%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

  4. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  5. ASB Self Aligning Ball Bearing
    30%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp13.900

  6. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  7. SKF Single Row Tapered Roller Bearings
    Mulai

    Rp119.900

    SKF Single Row Tapered Roller Bearings
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  8. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  9. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  10. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  11. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  12. NTN Needle Roller Bearing HK Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    NTN Needle Roller Bearing HK Series (Laher)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
Daftar Harga bearing rollers Terbaru March 2026
NTN Tapered Roller Bearing (Laher)Rp54.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Micro Ball Bearing (Laher)Rp20.900
ASB Tapered Roller BearingRp17.900
NTN Needle Roller BearingRp26.900
NTN Tapered Roller Bearing the 32000 Series (Laher)Rp71.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
NTN Tapered Roller BearingRp37.900
ASB Self Aligning Ball BearingRp13.900
TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)Rp16.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)